Milling Insert, Hexagon

  • Mfr # 5427370

  • Zoro # G4781432


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

ANSI Number
HNGJ535ANSNGD
ISO Number
HNGJ0905ANSNGD
Insert Application
Medium
No. of Edges
12
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5427370
Zoro #
G4781432
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Size
535
Insert Thickness
0.2190"
Nose Radius
0.047"
Thickness
0.2190 in
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in

Details

ANSI Number
HNGJ535ANSNGD
ISO Number
HNGJ0905ANSNGD
Insert Application
Medium
No. of Edges
12
Chip-Breaker
Yes
Cutting Direction
Neutral
Insert Shape
Hexagon
Hardened (H) Compatibility
No
Coating
Al2O3
Stainless (M) Compatibility
No
Rake
Positive
Cast Iron (K) Compatibility
Yes
Item
Hexagon Milling Insert
Insert Style
HNGJ
Workpiece Compatibility
Cast Iron (K)
Steel (P) Compatibility
No
For Use With
M1200 Series Face Mills
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Insert Material
Carbide
Mounting Style
Screw Clamp
Inscribed Circle
5/8 in
Grade
WK15CM
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Series
M1200
Primary Material Application
Cast Iron
Included Angle
120 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application ISO Code
K
Manufacturer Grade
WK15CM
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
ANSI Code
HNGJ535ANSNGD
Shape
Hexagon
Cutting Application
Medium Cutting
Material - Machining
Carbide
Finish - Machining
Al2O3
Measurement System
Fractional Inch
Chip-Breaker Code
GD
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Coating Process
CVD
Number of Cutting Edges
12

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.