Milling Insert, Round

  • Mfr # 6010885

  • Zoro # G4805862


product price:  $27.69
/ea
Sold in multiples of 5 for $138.45

Key Features

Grade
WK15CM
Insert Style
RNGJ
Mounting Hole Dia.
0.2240 in
Steel (P) Compatibility
Yes
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010885
Zoro #
G4805862
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.2240 in
Nose Radius
0.374"
Insert Thickness
0.2500"
Insert Size
64
Thickness
0.2500 in
Through Hole Inside Dia.
0.2240 in

Details

Grade
WK15CM
Insert Style
RNGJ
Steel (P) Compatibility
Yes
Insert Application
Medium
Mounting Style
Screw Clamp
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
ISO Number
RNGJ190600SMM
For Use With
M200 Series Copy Mills
Rake
Positive
Item
Round Milling Insert
Cutting Direction
Right Hand
Coating
Al2O3
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Inscribed Circle
3/4 in
Super Alloy (S) Compatibility
No
Insert Shape
Round
Hardened (H) Compatibility
No
ANSI Number
RNGJ64SMM
No. of Edges
12
Stainless (M) Compatibility
No
Chip-Breaker
Yes
Series
M200
Primary Material Application ISO Code
K
Shape
Round
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
Measurement System
Decimal Inch
Coating Process
CVD
Number of Cutting Edges
2
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
RNGJ64SMM
Manufacturer Grade
WK15CM
Material - Machining
Carbide
Primary Material Application
Cast Iron
Cutting Edge
Honed and T-Land
Clearance Angle
0 Degrees
Cutting Application
Milling
Chip-Breaker Code
MM
For Toolholder
M200D250Z04S075RN64, M200D300Z05S100RN64, M200D400Z05S125RN64, M200D400Z06S125RN64, M200D500Z06S150RN64, M200D500Z08S150RN64, M200D600Z08S150RN64

Description

Round Milling Insert, Inscribed Circle 3/4 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.