Milling Insert, Parallelogram

  • Mfr # 6425145

  • Zoro # G4814579


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Coating
AlTiN
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Parallelogram
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6425145
Zoro #
G4814579
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.079"
Insert Thickness
0.193"
Insert Size
170420
Thickness
0.1929 in
Corner Radius
2.00mm
Width
9.60mm
Cutting Edge Length
16.72mm
Through Hole Inside Dia.
4.40mm

Details

Coating
AlTiN
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Parallelogram
No. of Edges
2
Steel (P) Compatibility
Yes
Insert Application
Medium
Rake
15.8 Degrees
ANSI Number
XDPT1705SRMM
Insert Material
Carbide
Non Ferrous (N) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Inscribed Circle
0.378 in
Super Alloy (S) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
ISO Number
XDPT170420PESRMM
Hardened (H) Compatibility
Yes
Grade
WS40PM
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Insert Style
XDPT
Series
VSM17
Chip-Breaker Style
On One Side
ANSI Code
XDPT1705SRMM
Shape
Parallelogram
Finish - Machining
AlTiN
Measurement System
Metric
Cutting Application
Medium
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Wiper Insert
Yes
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Steel
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Number of Cutting Edges
2
Included Angle
75 Degrees
Manufacturer Grade
WS40PM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application ISO Code
M, P, S

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 15.8 Degrees , XDPT1705SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.