Milling Insert, Square

  • Mfr # 4145095

  • Zoro # G4782169


product price:  $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Grade
TN7535
Non Ferrous (N) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4145095
Zoro #
G4782169
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.1730 in
Insert Thickness
0.1875"
Nose Radius
0.126"
Insert Size
438
Corner Radius
1/8 in
Through Hole Inside Dia.
0.1730 in
Thickness
0.1875 in
Cutting Edge Length
12.70mm

Details

No. of Edges
4
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw Clamp
Grade
TN7535
Non Ferrous (N) Compatibility
No
Insert Shape
Square
ANSI Number
SDMX438RMM
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Style
SDMX
Lead Angle
90 Degrees
ISO Number
SDMX120432RMM
Chip-Breaker
Yes
Rake
Positive
Steel (P) Compatibility
Yes
Coating
Al2O3
Insert Material
Carbide
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Item
Square Milling Insert
Insert Application
Medium
Inscribed Circle
1/2 in
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Series
M690
Included Angle
90 Degrees
Coating Process
CVD
Manufacturer Grade
TN7535
Material - Machining
Carbide
Clearance Angle
15.3 Degrees
Secondary Material Application ISO Code
K, M
Cutting Application
Milling
Primary Material Application ISO Code
P
Number of Cutting Edges
4
Chip-Breaker Style
On One Side
Measurement System
Fractional Inch
ANSI Code
SDMX438RMM
Finish - Machining
Al2O3
Shape
Square
Secondary Material Application
Cast Iron, Stainless Steel
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Primary Material Application
Steel

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.