Milling Insert, Round

  • Mfr # 2012566

  • Zoro # G4808750


product price:  $9.29
/ea

Key Features

Coating
Uncoated
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Thickness
0.0938"
No. of Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012566
Zoro #
G4808750
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness
0.0938"
Mounting Hole Dia.
3.45mm
Nose Radius
0.157"
Insert Size
0802M0
Cutting Edge Length
8.00mm
Thickness
0.0938 in
Through Hole Inside Dia.
3.45mm

Details

Coating
Uncoated
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
1
Stainless (M) Compatibility
No
Insert Shape
Round
Steel (P) Compatibility
Yes
Chip-Breaker
No
Cast Iron (K) Compatibility
Yes
Item
Round Milling Insert
Mounting Style
Screw Clamp
Insert Application
Finishing
Workpiece Compatibility
Cast Iron (K), Steel (P)
Rake
Positive
Insert Material
Carbide
Grade
THM
ANSI Number
RDMW0802M0
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ISO Number
RDMW0802M0
Insert Style
RDMW
For Use With
M100 Series Copy Mills
Inscribed Circle
0.3150 in
Series
M100
ANSI Code
RDMW0802M0
Secondary Material Application
Cast Iron, Nickel, Titanium
Shape
Round
Cutting Application
Milling
Material - Machining
Carbide
Number of Cutting Edges
1
Measurement System
Metric
Manufacturer Grade
THM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
K, S
For Toolholder
M100D062Z02C075RD08L603, M100D075Z02C075RD08L378, M100D075Z02C075RD08L453
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Clearance Angle
15 Degrees
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Screw Clamp

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.