Milling Insert, Rectangle

  • Mfr # 5358450

  • Zoro # G4778230


product price:  $97.89
/ea

Key Features

Insert Size
100031
Insert Thickness
0.251"
Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5358450
Zoro #
G4778230
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
100031
Insert Thickness
0.251"
Nose Radius
0.031"
Thickness
0.2510 in
Width
3/8 in
Corner Radius
1/32 in
Cutting Edge Length
7/8 in

Details

Workpiece Compatibility
Nonferrous (N)
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
ISO Number
SDR100031E0NW
Mounting Style
Clamp
Steel (P) Compatibility
No
ANSI Number
SDR100031E0NW
Super Alloy (S) Compatibility
No
Item
Milling Insert
Rake
Positive
Lead Angle
90 Degrees
Insert Material
PCD
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Grade
WDN00U
Insert Shape
Rectangle
Insert Application
Finishing
Insert Style
SDR
For Use With
SuperFeed Series Face Mills
Inscribed Circle
0.380 in
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
No. of Edges
1
Chip-Breaker
No
Series
SuperFeed
Primary Material Application ISO Code
N, S
Manufacturer Grade
WDN00U
Measurement System
Fractional Inch
ANSI Code
SDR100031E0NW
For Toolholder
WSSEM02502RH, WSSEM03203RH, WSSEM04004RH, WSSEM05005RH
Finish - Machining
Bright (Uncoated)
Included Angle
90 Degrees
Cutting Application
Milling
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium, Nickel, Titanium
Number of Cutting Edges
1
Shape
Dov-Lok
Insert Holding Type
Clamp
Clearance Angle
15 Degrees
Material - Machining
Diamond

Description

Milling Insert, Inscribed Circle 0.380 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.