Milling Insert, Parallelogram

  • Mfr # 6007342

  • Zoro # G4759349


product price:  $25.59
/ea
Sold in multiples of 5 for $127.95

Key Features

Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6007342
Zoro #
G4759349
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.047"
Insert Size
170412
Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Thickness
0.1930 in
Corner Radius
1.20mm
Cutting Edge Length
16.71mm
Through Hole Inside Dia.
4.40mm
Width
9.60mm

Details

Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Mounting Style
Screw Clamp
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Insert Application
Finishing
Super Alloy (S) Compatibility
No
ANSI Number
XDCT1703RALP
Grade
WN10HM
Cutting Direction
Right Hand
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Inscribed Circle
0.378 in
Hardened (H) Compatibility
No
For Use With
VSM17 Series Shoulder Mills
Steel (P) Compatibility
No
ISO Number
XDCT170412PEFRALP
Stainless (M) Compatibility
No
No. of Edges
2
Coating
Uncoated
Insert Style
XDCT
Workpiece Compatibility
Nonferrous (N)
Rake
16 Degrees
Insert Material
Carbide
Insert Shape
Parallelogram
Series
VSM17
Cutting Application
Finishing
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Chip-Breaker Code
ALP
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Measurement System
Metric
Shape
Parallelogram
Number of Cutting Edges
2
Manufacturer Grade
WN10HM
Chip-Breaker Style
On One Side
Included Angle
75 Degrees
Wiper Insert
Yes
ANSI Code
XDCT1703RALP
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Clearance Angle
15 Degrees
Insert Holding Type
Screw Clamp
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1703RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.