Milling Insert, Hexagon

  • Mfr # 5550907

  • Zoro # G4866887


product price:  $20.99
/ea
Sold in multiples of 5 for $104.95

Key Features

Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Grade
WP40PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5550907
Zoro #
G4866887
UPC #
-
Country of Origin
Italy

Dimensions

Insert Thickness
0.174"
Insert Size
0704
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Thickness
0.1735 in
Cutting Edge Length
6.80mm

Details

Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Grade
WP40PM
Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Rake
Positive
Inscribed Circle
1/2 in
ANSI Number
HNPJ0704ANSNHD
Insert Shape
Hexagon
Coating
AlCrTiN
Insert Style
HNPJ
Item
Hexagon Milling Insert
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
M1200 Mini Series Face Mills
Insert Application
Roughing
ISO Number
HNPJ0704ANSNHD
No. of Edges
12
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Series
M1200
Included Angle
120 Degrees
ANSI Code
HNPJ0704ANSNHD
Number of Cutting Edges
12
Secondary Material Application ISO Code
S
Chip-Breaker Code
HD
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Coating Process
PVD
Primary Material Application ISO Code
M, P
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Chip-Breaker Style
Double Sided
Secondary Material Application
Nickel, Titanium
Finish - Machining
AlCrTiN
Primary Material Application
Stainless Steel, Steel
Shape
Hexagon
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Roughing
Measurement System
Fractional Inch
Manufacturer Grade
WP40PM
Wiper Insert
Yes

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.