Milling Insert, Hexagon

  • Mfr # 5550908

  • Zoro # G4772280


product price:  $23.95
/ea
Sold in multiples of 5 for $119.75

Key Features

Non Ferrous (N) Compatibility
No
Coating
AlCrTiN
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
ISO Number
HNPJ0905ANSNGD
Inscribed Circle
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5550908
Zoro #
G4772280
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Insert Thickness
0.2190"
Insert Size
535
Cutting Edge Length
8.58mm
Through Hole Inside Dia.
0.1970 in
Corner Radius
3/64 in
Thickness
0.2190 in

Details

Non Ferrous (N) Compatibility
No
Coating
AlCrTiN
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
ISO Number
HNPJ0905ANSNGD
Inscribed Circle
5/8 in
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
12
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Insert Shape
Hexagon
Stainless (M) Compatibility
Yes
Rake
Positive
Mounting Style
Screw Clamp
Insert Style
HNPJ
Cutting Direction
Neutral
For Use With
M1200 Series Face Mills
Steel (P) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
ANSI Number
HNPJ535ANSNGD
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Item
Hexagon Milling Insert
Grade
WP40PM
Series
M1200
Finish - Machining
AlCrTiN
Chip-Breaker Code
GD
Number of Cutting Edges
12
Secondary Material Application
Nickel, Titanium
Clearance Angle
0 Degrees
Primary Material Application
Stainless Steel, Steel
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Secondary Material Application ISO Code
S
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Included Angle
120 Degrees
Material - Machining
Carbide
Coating Process
PVD
Wiper Insert
Yes
Cutting Application
Medium Cutting
Manufacturer Grade
WP40PM
Insert Holding Type
Screw Clamp
ANSI Code
HNPJ535ANSNGD
Shape
Hexagon
Primary Material Application ISO Code
M, P
Measurement System
Fractional Inch

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.