Milling Insert, Hexagon

  • Mfr # 5550909

  • Zoro # G4826530


product price:  $24.39
/ea
Sold in multiples of 5 for $121.95

Key Features

Insert Material
Carbide
Rake
Positive
Mounting Hole Dia.
0.1969 in
Insert Style
HNPJ
Grade
WP40PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5550909
Zoro #
G4826530
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1969 in
Nose Radius
0.047"
Insert Thickness
0.215"
Insert Size
535
Through Hole Inside Dia.
0.1969 in
Corner Radius
3/64 in
Cutting Edge Length
8.59mm
Thickness
0.2151 in

Details

Insert Material
Carbide
Rake
Positive
Item
Hexagon Milling Insert
Insert Style
HNPJ
Grade
WP40PM
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Super Alloy (S) Compatibility
Yes
For Use With
M1200 Series Face Mills
ANSI Number
HNPJ535ANSNHD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Inscribed Circle
5/8 in
Mounting Style
Screw Clamp
Insert Application
Roughing
No. of Edges
12
Cast Iron (K) Compatibility
No
ISO Number
HNPJ0905ANSNHD
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Hexagon
Stainless (M) Compatibility
Yes
Coating
AlCrTiN
Hardened (H) Compatibility
No
Series
M1200
Coating Process
PVD
Measurement System
Fractional Inch
Finish - Machining
AlCrTiN
Included Angle
120 Degrees
Chip-Breaker Code
HD
Wiper Insert
Yes
Shape
Hexagon
Manufacturer Grade
WP40PM
Chip-Breaker Style
Double Sided
Secondary Material Application ISO Code
S
ANSI Code
HNPJ535ANSNHD
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Material - Machining
Carbide
Secondary Material Application
Nickel, Titanium
Number of Cutting Edges
12
Primary Material Application ISO Code
M, P
Clearance Angle
0 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Roughing
Insert Holding Type
Screw Clamp
Primary Material Application
Stainless Steel, Steel

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.