Milling Insert, Parallelogram

  • Mfr # 5988983

  • Zoro # G4783200


product price:  $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Mounting Style
Screw Clamp
For Use With
VSM17 Series Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Mounting Hole Dia.
4.40mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988983
Zoro #
G4783200
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.031"
Insert Size
170408
Corner Radius
0.80mm
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
16.71mm
Thickness
0.1930 in

Details

Mounting Style
Screw Clamp
For Use With
VSM17 Series Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cutting Direction
Right Hand
Inscribed Circle
0.378 in
Insert Shape
Parallelogram
Coating
AlTiN
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Application
Finishing
Non Ferrous (N) Compatibility
No
Insert Style
XDCT
No. of Edges
2
ISO Number
XDCT170408PEERML
Item
Parallelogram Milling Insert
Stainless (M) Compatibility
Yes
ANSI Number
XDCT1702ERML
Grade
WP25PM
Chip-Breaker
Yes
Rake
16 Degrees
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Insert Material
Carbide
Series
VSM17
Shape
Parallelogram
Finish - Machining
AlTiN
Included Angle
75 Degrees
Clearance Angle
15 Degrees
ANSI Code
XDCT1702ERML
Chip-Breaker Code
ML
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel
Secondary Material Application ISO Code
H, K
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Cutting Application
Finishing
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Wiper Insert
Yes
Manufacturer Grade
WP25PM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1702ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.