Milling Insert, Hexagon

  • Mfr # 5895378

  • Zoro # G4851277


product price:  $22.39
/ea
Sold in multiples of 5 for $111.95

Key Features

Insert Size
53511
Coating
AlTiN
Mounting Style
Screw Clamp
Inscribed Circle
5/8 in
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895378
Zoro #
G4851277
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
53511
Mounting Hole Dia.
0.1970 in
Nose Radius
0.171"
Insert Thickness
0.214"
Through Hole Inside Dia.
0.1970 in
Thickness
0.2142 in
Corner Radius
0.1709 in
Cutting Edge Length
8.50mm

Details

Coating
AlTiN
Mounting Style
Screw Clamp
Inscribed Circle
5/8 in
Insert Material
Carbide
Steel (P) Compatibility
Yes
Rake
Positive
Non Ferrous (N) Compatibility
No
Insert Application
Roughing
ANSI Number
HNPJ53511ANSNHD
Item
Hexagon Milling Insert
ISO Number
HNPJ090543ANSNHD
Cutting Direction
Right Hand
Insert Shape
Hexagon
No. of Edges
12
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Chip-Breaker
Yes
Hardened (H) Compatibility
No
Insert Style
HNPJ
Grade
WP25PM
Stainless (M) Compatibility
Yes
For Use With
M1200 Series Face Mills
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Series
M1200
Shape
Hexagon
Measurement System
Fractional Inch
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Style
Double Sided
Wiper Insert
Yes
ANSI Code
HNPJ53511ANSNHD
Included Angle
120 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Roughing
Coating Process
PVD
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Secondary Material Application
Cast Iron, Hardened Steel
Number of Cutting Edges
12
Secondary Material Application ISO Code
H, K
Primary Material Application ISO Code
M, P, S
Clearance Angle
0 Degrees
Manufacturer Grade
WP25PM
Finish - Machining
AlTiN
Chip-Breaker Code
HD

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.