Milling Insert, Hexagon

  • Mfr # 5895294

  • Zoro # G4771641


product price:  $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Chip-Breaker
Yes
Insert Shape
Hexagon
Insert Size
0704
Insert Application
Medium
Hardened (H) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895294
Zoro #
G4771641
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
0704
Insert Thickness
0.175"
Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Thickness
0.1753 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1970 in
Cutting Edge Length
6.80mm

Details

Chip-Breaker
Yes
Item
Hexagon Milling Insert
Insert Shape
Hexagon
Insert Application
Medium
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Al2O3
No. of Edges
12
Inscribed Circle
1/2 in
Grade
WP35CM
Rake
Positive
ANSI Number
HNPJ0704ANSNGD
Non Ferrous (N) Compatibility
No
Insert Style
HNPJ
Super Alloy (S) Compatibility
No
ISO Number
HNPJ0704ANSNGD
Stainless (M) Compatibility
Yes
Mounting Style
Screw Clamp
For Use With
M1200 Mini Series Face Mills
Cutting Direction
Right Hand
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
Series
M1200
Primary Material Application ISO Code
K, P
Chip-Breaker Style
Double Sided
ANSI Code
HNPJ0704ANSNGD
Chip-Breaker Code
GD
Manufacturer Grade
WP35CM
Measurement System
Fractional Inch
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Clearance Angle
0 Degrees
Included Angle
120 Degrees
Shape
Hexagon
Material - Machining
Carbide
Cutting Application
Medium Cutting
Finish - Machining
Al2O3
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Steel
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Wiper Insert
Yes
Secondary Material Application ISO Code
M
Number of Cutting Edges
12
Insert Holding Type
Screw Clamp
Coating Process
CVD

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.