Milling Insert, Square

  • Mfr # 5895536

  • Zoro # G4787577


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Super Alloy (S) Compatibility
Yes
Rake
Positive
Insert Style
SNMT
Insert Thickness
0.219"
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895536
Zoro #
G4787577
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.219"
Insert Size
435
Mounting Hole Dia.
0.2165 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm
Thickness
0.2189 in

Details

Super Alloy (S) Compatibility
Yes
Rake
Positive
Insert Style
SNMT
Insert Material
Carbide
Insert Application
Roughing
ANSI Number
SNMT435AZR31
Steel (P) Compatibility
Yes
Lead Angle
45 Degrees
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Item
Square Milling Insert
Inscribed Circle
1/2 in
No. of Edges
4
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Grade
WP25PM
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Shape
Square
Stainless (M) Compatibility
Yes
Chip-Breaker
Yes
Coating
AlTiN
ISO Number
SNMT1205AZR31
For Use With
M660 Series Face Mills
Series
M660
Cutting Application
Milling
Number of Cutting Edges
4
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WP25PM
Chip-Breaker Code
31
Coating Process
PVD
Secondary Material Application
Cast Iron, Hardened Steel
ANSI Code
SNMT435AZR31
Shape
Square
Secondary Material Application ISO Code
H, K
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Included Angle
90 Degrees
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Style
On One Side

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.