Milling Insert, Hexagon

  • Mfr # 5895295

  • Zoro # G4756232


product price:  $20.19
/ea
Sold in multiples of 5 for $100.95

Key Features

Insert Material
Carbide
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
No. of Edges
12
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895295
Zoro #
G4756232
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.174"
Insert Size
0704
Nose Radius
0.047"
Mounting Hole Dia.
0.1970 in
Thickness
0.1735 in
Corner Radius
3/64 in
Cutting Edge Length
6.80mm
Through Hole Inside Dia.
0.1970 in

Details

Insert Material
Carbide
Inscribed Circle
1/2 in
Cutting Direction
Right Hand
No. of Edges
12
Lead Angle
13.7 Degrees ANSI, 76.3 Degrees ISO
For Use With
M1200 Mini Series Face Mills
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Insert Shape
Hexagon
Item
Hexagon Milling Insert
Rake
Positive
ANSI Number
HNPJ0704ANSNHD
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
HNPJ
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Insert Application
Roughing
Hardened (H) Compatibility
No
Coating
AlTiN
Grade
WP25PM
ISO Number
HNPJ0704ANSNHD
Series
M1200
Material - Machining
Carbide
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Shape
Hexagon
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Chip-Breaker Code
HD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WP25PM
Number of Cutting Edges
12
Cutting Application
Roughing
Coating Process
PVD
ANSI Code
HNPJ0704ANSNHD
Finish - Machining
AlTiN
Wiper Insert
Yes
Secondary Material Application
Cast Iron, Hardened Steel
Included Angle
120 Degrees
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Secondary Material Application ISO Code
H, K

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.