Milling Insert, Hexagon

  • Mfr # 5895371

  • Zoro # G4798829


product price:  $30.99
/ea
Sold in multiples of 5 for $154.95

Key Features

Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Nose Radius
0.047"
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895371
Zoro #
G4798829
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.047"
Mounting Hole Dia.
0.1969 in
Insert Size
535
Insert Thickness
0.215"
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1969 in
Cutting Edge Length
8.59mm
Thickness
0.2151 in

Details

Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Insert Shape
Hexagon
Insert Application
Roughing
ISO Number
HNGJ0905ANSNHD
Cutting Direction
Right Hand
Coating
AlTiN
Insert Material
Carbide
Inscribed Circle
5/8 in
ANSI Number
HNGJ535ANSNHD
Insert Style
HNGJ
Mounting Style
Screw Clamp
Rake
Positive
Chip-Breaker
Yes
Grade
WP25PM
Steel (P) Compatibility
Yes
No. of Edges
12
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Item
Hexagon Milling Insert
Stainless (M) Compatibility
Yes
For Use With
M1200 Series Face Mills
Series
M1200
Coating Process
PVD
ANSI Code
HNGJ535ANSNHD
Insert Holding Type
Screw Clamp
Chip-Breaker Code
HD
Wiper Insert
Yes
Number of Cutting Edges
12
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Chip-Breaker Style
Double Sided
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Cutting Application
Roughing
Finish - Machining
AlTiN
Secondary Material Application ISO Code
H, K
Manufacturer Grade
WP25PM
Included Angle
120 Degrees
Shape
Hexagon
Clearance Angle
0 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Secondary Material Application
Cast Iron, Hardened Steel

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.