Milling Insert, Parallelogram

  • Mfr # 6277261

  • Zoro # G4813230


product price:  $20.15
/ea
Sold in multiples of 5 for $100.75

Key Features

Cast Iron (K) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
ISO Number
XDPT170432PESRMM
Coating
AlTiN
Insert Thickness
0.193"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6277261
Zoro #
G4813230
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.193"
Insert Size
170432
Mounting Hole Dia.
4.40mm
Nose Radius
0.125"
Corner Radius
3.20mm
Through Hole Inside Dia.
4.40mm
Thickness
0.1920 in
Width
9.59mm
Cutting Edge Length
16.55mm

Details

Cast Iron (K) Compatibility
Yes
For Use With
VSM17 Series Shoulder Mills
ISO Number
XDPT170432PESRMM
Item
Parallelogram Milling Insert
Coating
AlTiN
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Mounting Style
Screw Clamp
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Inscribed Circle
0.394 in
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Rake
17.87 Degrees
Steel (P) Compatibility
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Grade
WS40PM
Chip-Breaker
Yes
ANSI Number
XDPT1708SRMM
Insert Application
Medium
No. of Edges
2
Insert Style
XDPT
Series
VSM17
Cutting Application
Medium
Shape
Parallelogram
Chip-Breaker Code
MM
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Clearance Angle
15 Degrees
Number of Cutting Edges
2
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Manufacturer Grade
WS40PM
Insert Holding Type
Screw Clamp
For Toolholder
VHM17D200Z04S350XD17, VHM17D200Z04S550XD17, VHM17D200Z05S550XD17, VHM17D250Z04S450XD17, VHM17D250Z05S450XD17, VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Secondary Material Application ISO Code
P
ANSI Code
XDPT1708SRMM
Secondary Material Application
Steel
Included Angle
75 Degrees
Primary Material Application ISO Code
M, P, S
Measurement System
Metric

Description

Parallelogram Milling Insert, Inscribed Circle 0.394 in, 17.87 Degrees , XDPT1708SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.