Milling Insert, Round

  • Mfr # 2957428

  • Zoro # G4819917


product price:  $11.29
/ea
Sold in multiples of 5 for $56.45

Key Features

Cast Iron (K) Compatibility
No
Grade
TN6540
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Size
1003M0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957428
Zoro #
G4819917
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
1003M0
Insert Thickness
0.1250"
Nose Radius
0.197"
Mounting Hole Dia.
4.40mm
Through Hole Inside Dia.
4.40mm
Cutting Edge Length
10.00mm
Thickness
0.1250 in

Details

Cast Iron (K) Compatibility
No
Grade
TN6540
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Coating
ALOX-SN
Steel (P) Compatibility
No
No. of Edges
1
ANSI Number
RDMT1003M0T
Insert Shape
Round
For Use With
M100 Series Copy Mills
Hardened (H) Compatibility
No
ISO Number
RDMT1003M0T
Item
Round Milling Insert
Chip-Breaker
Yes
Insert Application
Medium
Rake
Positive
Insert Style
RDMT
Cutting Direction
Neutral
Mounting Style
Screw Clamp
Inscribed Circle
0.3937 in
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Stainless (M) Compatibility
Yes
Series
M100
Manufacturer Grade
TN6540
Measurement System
Metric
Chip-Breaker Style
On One Side
Cutting Application
Milling
Primary Material Application ISO Code
M, P, S
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Clearance Angle
15 Degrees
Finish - Machining
TiAlN
Secondary Material Application
Cast Iron
ANSI Code
RDMT1003M0T
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
Number of Cutting Edges
1
Cutting Edge
T-Land
Coating Process
PVD
For Toolholder
M100D075Z02W075RD10, M100D075Z02W075RD10L453, M100D075Z02W100RD10, M100D075Z02W100RD10L628, M100D100Z02W100RD10, M100D100Z02W125RD10
Secondary Material Application ISO Code
K
Shape
Round

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.