Milling Insert, Hexagon

  • Mfr # 2957547

  • Zoro # G4845902


product price:  $18.59
/ea
Sold in multiples of 5 for $92.95

Key Features

For Use With
M640 Series Face Mills
Nose Radius
0.039"
Insert Style
HPGT
Mounting Hole Dia.
4.40mm
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957547
Zoro #
G4845902
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.039"
Mounting Hole Dia.
4.40mm
Insert Size
06T3
Insert Thickness
0.157"
Corner Radius
0.98mm
Thickness
0.1571 in
Through Hole Inside Dia.
4.40mm

Details

For Use With
M640 Series Face Mills
Insert Style
HPGT
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Rake
Positive
Coating
ALOX-SN
Cast Iron (K) Compatibility
Yes
Insert Application
Finishing
No. of Edges
6
Item
Hexagon Milling Insert
Mounting Style
Screw Clamp
ANSI Number
HPGT225DZERLD
Chip-Breaker
Yes
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
ISO Number
HPGT06T3DZERLD
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Insert Material
Carbide
Steel (P) Compatibility
Yes
Insert Shape
Hexagon
Hardened (H) Compatibility
No
Inscribed Circle
0.4291 in
Grade
TN6525
Series
M640
Material - Machining
Carbide
Finish - Machining
TiAlN
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Clearance Angle
11 Degrees
Wiper Insert
Yes
Measurement System
Metric
Manufacturer Grade
TN6525
Cutting Application
Light Finishing
Number of Cutting Edges
6
Shape
Hexagon
ANSI Code
HPGT225DZERLD
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Stainless Steel
Secondary Material Application ISO Code
K, M
Primary Material Application ISO Code
P
Coating Process
PVD
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Chip-Breaker Code
LD
Included Angle
120 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 0.4291 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.