Milling Insert, Hexagon

  • Mfr # 5895379

  • Zoro # G4876273


product price:  $24.99
/ea
Sold in multiples of 5 for $124.95

Key Features

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Mounting Hole Dia.
0.1970 in
Coating
Al2O3
Non Ferrous (N) Compatibility
No
ISO Number
HNPJ090543ANSNHD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895379
Zoro #
G4876273
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
0.1970 in
Insert Thickness
0.214"
Nose Radius
0.171"
Insert Size
53511
Through Hole Inside Dia.
0.1970 in
Thickness
0.2142 in
Corner Radius
0.1709 in
Cutting Edge Length
8.50mm

Details

Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Coating
Al2O3
Non Ferrous (N) Compatibility
No
ISO Number
HNPJ090543ANSNHD
Item
Hexagon Milling Insert
Rake
Positive
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Grade
WP35CM
Chip-Breaker
Yes
Mounting Style
Screw Clamp
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Insert Material
Carbide
No. of Edges
12
Insert Shape
Hexagon
Inscribed Circle
5/8 in
Insert Application
Roughing
For Use With
M1200 Series Face Mills
Super Alloy (S) Compatibility
No
Insert Style
HNPJ
ANSI Number
HNPJ53511ANSNHD
Cast Iron (K) Compatibility
Yes
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
Series
M1200
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Finish - Machining
Al2O3
Number of Cutting Edges
12
Material - Machining
Carbide
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
K, P
Chip-Breaker Style
Double Sided
Coating Process
CVD
Shape
Hexagon
Cutting Application
Roughing
Measurement System
Fractional Inch
Chip-Breaker Code
HD
Clearance Angle
0 Degrees
Secondary Material Application
Stainless Steel
Manufacturer Grade
WP35CM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application
Cast Iron, Steel
Included Angle
120 Degrees
ANSI Code
HNPJ53511ANSNHD
Secondary Material Application ISO Code
M

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.