Milling Insert, Hexagon

  • Mfr # 5895381

  • Zoro # G4769471


product price:  $32.39
/ea
Sold in multiples of 5 for $161.95

Key Features

Chip-Breaker
Yes
Rake
Positive
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Grade
WP25PM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895381
Zoro #
G4769471
UPC #
-
Country of Origin
Germany

Dimensions

Insert Thickness
0.217"
Nose Radius
0.063"
Insert Size
535
Mounting Hole Dia.
0.1969 in
Cutting Edge Length
9.60mm
Thickness
0.2169 in
Through Hole Inside Dia.
0.1969 in
Corner Radius
1/16 in

Details

Chip-Breaker
Yes
Rake
Positive
Cast Iron (K) Compatibility
Yes
Insert Application
Medium
Item
Hexagon Milling Insert
Grade
WP25PM
Insert Shape
Hexagon
Insert Style
XNGJ
No. of Edges
3
Super Alloy (S) Compatibility
Yes
ANSI Number
XNGJ535ANSNGD3W
Non Ferrous (N) Compatibility
No
ISO Number
XNGJ0905ANSNGD3W
Steel (P) Compatibility
Yes
Inscribed Circle
5/8 in
Hardened (H) Compatibility
No
For Use With
M1200 Series Face Mills
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
45 Degrees ANSI, 45 Degrees ISO
Cutting Direction
Right Hand
Coating
AlTiN
Mounting Style
Screw Clamp
Series
M1200
Coating Process
PVD
Chip-Breaker Code
GD
Number of Cutting Edges
3
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Shape
Hexagon
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Manufacturer Grade
WP25PM
Secondary Material Application ISO Code
H, K
Cutting Application
Medium Cutting
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
120 Degrees
ANSI Code
XNGJ535ANSNGD3W
Secondary Material Application
Cast Iron, Hardened Steel
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
Material - Machining
Carbide

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.