Milling Insert, Parallelogram

  • Mfr # 5517827

  • Zoro # G4850513


product price:  $15.29
/ea
Sold in multiples of 5 for $76.45

Key Features

Coating
TiN
Chip-Breaker
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5517827
Zoro #
G4850513
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
110431
Nose Radius
0.122"
Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Width
6.94mm
Thickness
0.1580 in
Cutting Edge Length
11.47mm
Corner Radius
3.10mm
Through Hole Inside Dia.
3.00mm

Details

Coating
TiN
Chip-Breaker
Yes
Item
Parallelogram Milling Insert
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw Clamp
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
Yes
ISO Number
XDPT110431PDSRMM
No. of Edges
2
Grade
WS30PM
Insert Application
Medium
For Use With
VSM11 Series Shoulder Mills
Insert Style
XDPT
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.271 in
Stainless (M) Compatibility
Yes
ANSI Number
XDPT1108SRMM
Insert Material
Carbide
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Insert Shape
Parallelogram
Steel (P) Compatibility
Yes
Rake
18 Degrees
Series
VSM11
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Included Angle
75 Degrees
Manufacturer Grade
WS30PM
Primary Material Application ISO Code
M, S
ANSI Code
XDPT1108SRMM
Clearance Angle
15 Degrees
Shape
Parallelogram
Cutting Application
Medium
Coating Process
PVD
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Insert Holding Type
Screw Clamp
Finish - Machining
TiN
Number of Cutting Edges
2
Measurement System
Metric
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Chip-Breaker Code
MM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Primary Material Application
Nickel, Stainless Steel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 0.271 in, 18 Degrees , XDPT1108SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.