Milling Insert, Parallelogram

  • Mfr # 5415255

  • Zoro # G4854713


product price:  $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Thickness
0.157"
Insert Shape
Parallelogram
No. of Edges
2
Super Alloy (S) Compatibility
No
Rake
24.5 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415255
Zoro #
G4854713
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.157"
Insert Size
110408
Nose Radius
0.031"
Mounting Hole Dia.
3.00mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1570 in
Corner Radius
0.80mm
Width
6.90mm
Cutting Edge Length
11.73mm

Details

Insert Shape
Parallelogram
No. of Edges
2
Super Alloy (S) Compatibility
No
Rake
24.5 Degrees
For Use With
VSM11 Series Shoulder Mills
ISO Number
XDPT110408PDSRMH
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Screw Clamp
Insert Material
Carbide
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cast Iron (K) Compatibility
Yes
Grade
WK15CM
Hardened (H) Compatibility
No
Coating
Al2O3
Item
Parallelogram Milling Insert
Insert Application
Roughing
Cutting Direction
Right Hand
Insert Style
XDPT
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
XDPT1102SRMH
Inscribed Circle
0.272 in
Series
VSM11
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Coating Process
CVD
Chip-Breaker Code
MH
Cutting Application
Roughing
Included Angle
75 Degrees
Insert Holding Type
Screw Clamp
Finish - Machining
Al2O3
ANSI Code
XDPT1102SRMH
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Manufacturer Grade
WK15CM
Number of Cutting Edges
2
Shape
Parallelogram
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Material - Machining
Carbide
Measurement System
Metric
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 24.5 Degrees , XDPT1102SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.