Milling Insert, Hexagon

  • Mfr # 5895789

  • Zoro # G4758052


product price:  $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Rake
Positive
Insert Size
06T3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Nose Radius
0.039"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5895789
Zoro #
G4758052
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
06T3
Nose Radius
0.039"
Mounting Hole Dia.
4.40mm
Insert Thickness
0.1563"
Through Hole Inside Dia.
4.40mm
Thickness
0.1563 in
Corner Radius
0.98mm

Details

Rake
Positive
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Item
Hexagon Milling Insert
Chip-Breaker
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Grade
WP40PM
Coating
AlCrTiN
Mounting Style
Screw Clamp
Insert Shape
Hexagon
Steel (P) Compatibility
Yes
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
No. of Edges
6
Insert Application
Medium
For Use With
M640 Series Face Mills
Insert Style
HPPT
Super Alloy (S) Compatibility
Yes
Inscribed Circle
0.4320 in
ANSI Number
HPPT225DZENGD
Lead Angle
30 Degrees ANSI, 60 Degrees ISO
ISO Number
HPPT06T3DZENGD
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Series
M640
ANSI Code
HPPT225DZENGD
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
GD
Shape
Hexagon
Coating Process
PVD
Number of Cutting Edges
6
Secondary Material Application
Nickel, Titanium
Insert Holding Type
Screw Clamp
Measurement System
Metric
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side
Cutting Application
Medium Cutting
Manufacturer Grade
WP40PM
Included Angle
120 Degrees
Primary Material Application ISO Code
M, P
For Toolholder
M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
Secondary Material Application ISO Code
S
Clearance Angle
11 Degrees
Finish - Machining
AlCrTiN
Material - Machining
Carbide

Description

Hexagon Milling Insert, Inscribed Circle 0.4320 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.