Milling Insert, Hexagon

  • Mfr # 6180280

  • Zoro # G4858128


product price:  $31.89
/ea
Sold in multiples of 5 for $159.45

Key Features

Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Material
Carbide
No. of Edges
12
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180280
Zoro #
G4858128
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Size
535
Insert Thickness
0.2190"
Mounting Hole Dia.
0.1970 in
Nose Radius
0.047"
Through Hole Inside Dia.
0.1970 in
Thickness
0.2190 in
Cutting Edge Length
8.58mm
Corner Radius
3/64 in

Details

Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Material
Carbide
No. of Edges
12
Super Alloy (S) Compatibility
Yes
ANSI Number
HNGJ535ANSNGD
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Hardened (H) Compatibility
No
Insert Application
Medium
Inscribed Circle
5/8 in
Rake
Positive
For Use With
M1200 Series Face Mills
Coating
AlTiN
Stainless (M) Compatibility
Yes
Item
Hexagon Milling Insert
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Style
HNGJ
Cutting Direction
Right Hand
Chip-Breaker
Yes
Grade
WS40PM
ISO Number
HNGJ0905ANSNGD
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Insert Shape
Hexagon
Series
M1200
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Measurement System
Fractional Inch
Included Angle
120 Degrees
Manufacturer Grade
WS40PM
Cutting Application
Medium Cutting
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
ANSI Code
HNGJ535ANSNGD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
GD
Finish - Machining
AlTiN
Primary Material Application ISO Code
M, P, S
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Number of Cutting Edges
12
Wiper Insert
Yes
Shape
Hexagon

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.