Milling Insert, Toroidal

  • Mfr # 3384429

  • Zoro # G7685927


product price:  $34.39
/ea

Key Features

Super Alloy (S) Compatibility
No
Insert Shape
Toroidal
Insert Application
Finishing
Mounting Hole Dia.
4.65mm
Insert Thickness
0.187"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3384429
Zoro #
G7685927
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
4.65mm
Insert Thickness
0.187"
Insert Size
16
Nose Radius
0.020"
Thickness
0.187 in
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
4.65mm
Width
16.00mm
Corner Radius
0.50mm

Details

Super Alloy (S) Compatibility
No
Insert Shape
Toroidal
Insert Application
Finishing
Grade
TN2525
No. of Edges
2
Steel (P) Compatibility
Yes
Insert Material
Carbide
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Stainless (M) Compatibility
No
ANSI Number
M270TF16R05
Cast Iron (K) Compatibility
Yes
For Use With
M270 Copy Mill
Hardened (H) Compatibility
Yes
Mounting Style
Screw Clamp
Insert Style
M270TF
ISO Number
M270TF16R05
Non Ferrous (N) Compatibility
No
Inscribed Circle
16.00mm
Coating
TiAlN
Chip-Breaker
No
Item
Milling Insert
Rake
Positive
Cutting Direction
Right Hand
Series
M270
Measurement System
Metric
Material - Machining
Carbide
Clearance Angle
10 Degrees
For Toolholder
M270TD010A10L120C, M270TD010A10L150C, M270TD012A12L120C, M270TD012A12L160C, M270TD016A16L140C, M270TD016A16L180C, M270TD020A20L150C, M270TD020A20L200C
Shape
Toroidal
Primary Material Application ISO Code
H, P
Manufacturer Grade
TN2525
Secondary Material Application
Cast Iron
Insert Holding Type
Screw Clamp
Primary Material Application
Hardened Steel, Steel
Coating Process
PVD
Number of Cutting Edges
2
Secondary Material Application ISO Code
K
Finish - Machining
TiAlN
Cutting Application
Copy Milling

Description

Milling Insert, Inscribed Circle 16.00mm, Positive, 10 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.