Milling Insert, Hexagon

  • Mfr # 6180295

  • Zoro # G4771090


product price:  $27.85
/ea
Sold in multiples of 5 for $139.25

Key Features

Hardened (H) Compatibility
No
Grade
WS40PM
Insert Size
0704
Cutting Direction
Right Hand
Coating
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180295
Zoro #
G4771090
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0704
Nose Radius
0.047"
Insert Thickness
0.176"
Mounting Hole Dia.
0.1970 in
Through Hole Inside Dia.
0.1970 in
Thickness
0.1763 in
Corner Radius
3/64 in
Cutting Edge Length
6.80mm

Details

Hardened (H) Compatibility
No
Grade
WS40PM
Cutting Direction
Right Hand
Coating
AlTiN
ANSI Number
HNGJ0704ANENLD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
M1200 Mini Series Face Mills
Mounting Style
Screw Clamp
Inscribed Circle
1/2 in
Insert Application
Finishing
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Shape
Hexagon
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Rake
Positive
Item
Hexagon Milling Insert
Insert Style
HNGJ
Steel (P) Compatibility
Yes
ISO Number
HNGJ0704ANENLD
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
No. of Edges
12
Series
M1200
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Chip-Breaker Code
LD
Manufacturer Grade
WS40PM
Number of Cutting Edges
12
Finish - Machining
AlTiN
Clearance Angle
0 Degrees
Chip-Breaker Style
Double Sided
Measurement System
Fractional Inch
Cutting Application
Finishing
Included Angle
120 Degrees
Material - Machining
Carbide
Shape
Hexagon
ANSI Code
HNGJ0704ANENLD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Insert Holding Type
Screw Clamp
For Toolholder
M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
Wiper Insert
Yes

Description

Hexagon Milling Insert, Inscribed Circle 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.