Milling Insert, Parallelogram

  • Mfr # 5988981

  • Zoro # G4831403


product price:  $24.35
/ea
Sold in multiples of 5 for $121.75

Key Features

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
ISO Number
XDCT170408PEERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
XDCT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988981
Zoro #
G4831403
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.031"
Insert Size
170408
Cutting Edge Length
16.71mm
Thickness
0.1930 in
Width
9.60mm
Through Hole Inside Dia.
4.40mm
Corner Radius
0.80mm

Details

Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
ISO Number
XDCT170408PEERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Insert Style
XDCT
Steel (P) Compatibility
No
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Insert Application
Finishing
Inscribed Circle
0.378 in
Hardened (H) Compatibility
No
Rake
16 Degrees
Grade
WP40PM
For Use With
VSM17 Series Shoulder Mills
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Insert Shape
Parallelogram
ANSI Number
XDCT1702ERML
Coating
AlCrTiN
Insert Material
Carbide
Chip-Breaker
Yes
Series
VSM17
Secondary Material Application
Nickel, Titanium
Coating Process
PVD
Material - Machining
Carbide
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
S
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Included Angle
75 Degrees
Shape
Parallelogram
ANSI Code
XDCT1702ERML
Chip-Breaker Code
ML
Cutting Application
Finishing
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Manufacturer Grade
WP40PM
Measurement System
Metric
Finish - Machining
AlCrTiN
Wiper Insert
Yes
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Style
On One Side

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 16 Degrees , XDCT1702ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.