Milling Insert, Round

  • Mfr # 5274561

  • Zoro # G4766373


product price:  $29.39
/ea
Sold in multiples of 5 for $146.95

Key Features

Insert Style
RNGJ
Grade
WP25PM
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5274561
Zoro #
G4766373
UPC #
-
Country of Origin
Germany

Dimensions

Nose Radius
0.315"
Mounting Hole Dia.
5.80mm
Insert Size
1605M0
Insert Thickness
0.217"
Cutting Edge Length
16.00mm
Through Hole Inside Dia.
5.80mm
Thickness
0.2174 in

Details

Insert Style
RNGJ
Grade
WP25PM
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
M200 Series Copy Mills
Insert Shape
Round
Mounting Style
Screw Clamp
ANSI Number
RNGJ1605M0EML
Insert Application
Finishing
Rake
Positive
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Coating
AlTiN
Inscribed Circle
5/8 in
Item
Round Milling Insert
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Steel (P) Compatibility
No
Chip-Breaker
Yes
Hardened (H) Compatibility
No
ISO Number
RNGJ1605M0EML
No. of Edges
12
Lead Angle
75 Degrees
Series
M200
Manufacturer Grade
WP25PM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Edge
Honed
Chip-Breaker Style
Double Sided
Shape
Round
Chip-Breaker Code
ML
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Coating Process
PVD
Insert Holding Type
Screw Clamp
Primary Material Application ISO Code
M, P, S
Finish - Machining
AlTiN
Secondary Material Application
Cast Iron, Hardened Steel
ANSI Code
RNGJ1605M0EML
Cutting Application
Milling
Measurement System
Metric
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Secondary Material Application ISO Code
H, K

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.