Milling Insert, Rectangle

  • Mfr # 6030375

  • Zoro # G4822531


product price:  $22.69
/ea
Sold in multiples of 10 for $226.90

Key Features

Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Insert Thickness
0.271"
Nose Radius
0.079"
Insert Application
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6030375
Zoro #
G4822531
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.271"
Nose Radius
0.079"
Mounting Hole Dia.
4.65mm
Insert Size
15T620
Through Hole Inside Dia.
4.65mm
Cutting Edge Length
15.30mm
Width
10.00mm
Thickness
0.2710 in
Corner Radius
5/64 in

Details

Chip-Breaker
Yes
Cast Iron (K) Compatibility
No
Insert Application
Medium
Coating
Al2O3
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
XNPU1505SRMM
Item
Milling Insert
Lead Angle
90 Degrees
Hardened (H) Compatibility
No
Inscribed Circle
0.394 in
Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Screw Clamp
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Rake
Positive
No. of Edges
4
Grade
WK15CM
Insert Style
XNPU
Insert Shape
Rectangle
Stainless (M) Compatibility
Yes
For Use With
VSM490-15 Series 0 Degrees /90 Degrees Shoulder Mills
ISO Number
XNPU15T620SRMM
Steel (P) Compatibility
Yes
Series
VSM490-15
Included Angle
90 Degrees
Cutting Application
Milling
Manufacturer Grade
WK15CM
Number of Cutting Edges
4
For Toolholder
VSM490D100Z02C100XN15L800, VSM490D100Z02W075XN15, VSM490D100Z02W100XN15, VSM490D125Z03C125XN15L800, VSM490D125Z03W100XN15, VSM490D150Z03W125XN15, VSM490D150Z04C125XN15L800, VSM490D150Z04W125XN15, VSM490D150Z05S050XN15, VSM490D200Z05S075XN15, VSM490D200Z06S075XN15, VSM490D250Z05S075XN15, VSM490D250Z06S075XN15, VSM490D250Z07S100XN15, VSM490D300Z07S100XN15, VSM490D300Z09S100XN15, VSM490D400Z08S150XN15, VSM490D400Z11S150XN15, VSM490D500Z09S150XN15, VSM490D500Z12S150XN15, VSM490D600Z10S200XN15
Shape
Rectangle
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
ANSI Code
XNPU1505SRMM
Finish - Machining
AlOX-SN
Clearance Angle
0 Degrees
Material - Machining
Carbide
Chip-Breaker Code
MM
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Primary Material Application ISO Code
K
Insert Holding Type
Screw Clamp
Coating Process
CVD
Chip-Breaker Style
Double Sided

Description

Milling Insert, Inscribed Circle 0.394 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.