Milling Insert, Round

  • Mfr # 2012538

  • Zoro # G4787732


product price:  $10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Insert Style
RDMT
Inscribed Circle
0.3937 in
No. of Edges
1
Chip-Breaker
Yes
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2012538
Zoro #
G4787732
UPC #
-
Country of Origin
Japan

Dimensions

Nose Radius
0.197"
Insert Thickness
0.1250"
Insert Size
1003M0
Mounting Hole Dia.
0.1730 in
Through Hole Inside Dia.
0.1730 in
Cutting Edge Length
10.00mm
Thickness
0.1250 in

Details

Item
Round Milling Insert
Insert Style
RDMT
Inscribed Circle
0.3937 in
No. of Edges
1
Chip-Breaker
Yes
Coating
Uncoated
Insert Material
Carbide
Steel (P) Compatibility
No
ISO Number
RDMT1003M0
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Mounting Style
Screw Clamp
For Use With
M100 Series Copy Mills
ANSI Number
RDMT1003M0
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Finishing
Rake
Positive
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Insert Shape
Round
Super Alloy (S) Compatibility
Yes
Grade
THM
Cast Iron (K) Compatibility
No
Series
M100
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Round
Clearance Angle
15 Degrees
For Toolholder
M100D075Z02W075RD10, M100D075Z02W075RD10L453, M100D075Z02W100RD10, M100D075Z02W100RD10L628, M100D100Z02W100RD10, M100D100Z02W125RD10
Secondary Material Application
Cast Iron, Nickel, Titanium
Measurement System
Metric
Cutting Application
Milling
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
1
ANSI Code
RDMT1003M0
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Manufacturer Grade
THM
Secondary Material Application ISO Code
K, S
Insert Holding Type
Screw Clamp

Description

Round Milling Insert, Inscribed Circle 0.3937 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.