Milling Insert, Parallelogram

  • Mfr # 5415253

  • Zoro # G4759601


product price:  $15.29
/ea

Key Features

Rake
18 Degrees
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
Yes
ANSI Number
XDPT1104SRMM
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415253
Zoro #
G4759601
UPC #
-
Country of Origin
Israel

Dimensions

Mounting Hole Dia.
3.00mm
Insert Thickness
0.163"
Insert Size
110416
Nose Radius
0.062"
Thickness
0.1630 in
Cutting Edge Length
11.75mm
Through Hole Inside Dia.
3.00mm
Corner Radius
1.60mm
Width
6.95mm

Details

Rake
18 Degrees
Item
Parallelogram Milling Insert
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Steel (P) Compatibility
Yes
ANSI Number
XDPT1104SRMM
Insert Shape
Parallelogram
For Use With
VSM11 Series Shoulder Mills
Cutting Direction
Right Hand
No. of Edges
2
Insert Style
XDPT
Insert Application
Medium
Mounting Style
Screw Clamp
Coating
Al2O3
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.274 in
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
ISO Number
XDPT110416PDSRMM
Grade
WP35CM
Chip-Breaker
Yes
Series
VSM11
Shape
Parallelogram
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Material - Machining
Carbide
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
MM
Measurement System
Metric
Manufacturer Grade
WP35CM
Secondary Material Application ISO Code
M
Clearance Angle
15 Degrees
Primary Material Application ISO Code
K, P
Cutting Application
Medium
ANSI Code
XDPT1104SRMM
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Steel
Coating Process
CVD
Number of Cutting Edges
2
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Al2O3

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 18 Degrees , XDPT1104SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.