Milling Insert, Round

  • Mfr # 2957432

  • Zoro # G4786798


product price:  $15.55
/ea
Sold in multiples of 5 for $77.75

Key Features

No. of Edges
1
Coating
ALOX-SN
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Inscribed Circle
0.4724 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2957432
Zoro #
G4786798
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Dia.
4.40mm
Nose Radius
0.236"
Insert Size
1204M0
Insert Thickness
0.1875"
Thickness
0.1875 in
Cutting Edge Length
12.00mm
Through Hole Inside Dia.
4.40mm

Details

No. of Edges
1
Coating
ALOX-SN
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Inscribed Circle
0.4724 in
Insert Style
RDMT
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Chip-Breaker
Yes
Grade
TN6540
Rake
Positive
Steel (P) Compatibility
No
Workpiece Compatibility
Stainless (M), Super Alloy (S)
For Use With
M100 Series Copy Mills
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
RDMT1204M0TX
ISO Number
RDMT1204M0TX
Hardened (H) Compatibility
No
Item
Round Milling Insert
Mounting Style
Screw Clamp
Insert Shape
Round
Insert Material
Carbide
Series
M100
Secondary Material Application
Cast Iron
Chip-Breaker Style
On One Side
For Toolholder
M100D200Z04S075RD12, M100D200Z05S075RD12, M100D300Z07S100RD12
Cutting Application
Milling
Secondary Material Application ISO Code
K
Insert Holding Type
Screw Clamp
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
1
Primary Material Application ISO Code
M, P, S
Finish - Machining
TiAlN
ANSI Code
RDMT1204M0TX
Shape
Round
Measurement System
Metric
Chip-Breaker Code
X
Clearance Angle
15 Degrees
Cutting Edge
T-Land
Manufacturer Grade
TN6540
Material - Machining
Carbide
Coating Process
PVD

Description

Round Milling Insert, Inscribed Circle 0.4724 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.