Milling Insert, Parallelogram

  • Mfr # 5415256

  • Zoro # G4790620


product price:  $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

ANSI Number
XDPT1102SRMH
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
Coating
TiN
No. of Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415256
Zoro #
G4790620
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
110408
Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Corner Radius
0.80mm
Width
6.90mm
Cutting Edge Length
11.73mm
Through Hole Inside Dia.
3.00mm
Thickness
0.1570 in

Details

ANSI Number
XDPT1102SRMH
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Hardened (H) Compatibility
No
Coating
TiN
No. of Edges
2
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Item
Parallelogram Milling Insert
Steel (P) Compatibility
Yes
For Use With
VSM11 Series Shoulder Mills
Inscribed Circle
0.272 in
ISO Number
XDPT110408PDSRMH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Application
Roughing
Rake
24.5 Degrees
Insert Style
XDPT
Insert Material
Carbide
Insert Shape
Parallelogram
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Chip-Breaker
Yes
Grade
WU35PM
Series
VSM11
Clearance Angle
15 Degrees
Cutting Application
Roughing
ANSI Code
XDPT1102SRMH
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Included Angle
75 Degrees
Manufacturer Grade
WU35PM
Coating Process
PVD
Primary Material Application ISO Code
M, P, S
Chip-Breaker Style
On One Side
Wiper Insert
Yes
Finish - Machining
TiN
Shape
Parallelogram
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Chip-Breaker Code
MH

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 24.5 Degrees , XDPT1102SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.