Milling Insert, Square

  • Mfr # 2022373

  • Zoro # G4764833


product price:  $18.99
/ea
Sold in multiples of 5 for $94.95

Key Features

Insert Material
Carbide
Mounting Hole Dia.
0.2165 in
For Use With
M660 Series Face Mills
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2022373
Zoro #
G4764833
UPC #
-
Country of Origin
Germany

Dimensions

Mounting Hole Dia.
0.2165 in
Insert Thickness
0.219"
Insert Size
435
Thickness
0.2188 in
Through Hole Inside Dia.
0.2165 in
Cutting Edge Length
12.70mm

Details

Insert Material
Carbide
For Use With
M660 Series Face Mills
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
ISO Number
SNKT1205AZR21
ANSI Number
SNKT435AZR21
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Insert Application
Medium
Insert Shape
Square
Inscribed Circle
1/2 in
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Grade
TN7525
Chip-Breaker
Yes
Item
Square Milling Insert
Rake
Positive
No. of Edges
4
Insert Style
SNKT
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Coating
Tin
Lead Angle
45 Degrees
Cutting Direction
Right Hand
Series
M660
Included Angle
90 Degrees
For Toolholder
M660D200Z04S075SN12, M660D300Z06S100SN12, M660D400Z07S125SN12, M660D600Z10S150SN12
Manufacturer Grade
TN7525
Primary Material Application ISO Code
P
Cutting Application
Milling
Primary Material Application
Steel
ANSI Code
SNKT435AZR21
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Coating Process
CVD
Clearance Angle
0 Degrees
Insert Holding Type
Screw Clamp
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
21
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiN
Secondary Material Application
Stainless Steel
Number of Cutting Edges
4
Shape
Square

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.