Milling Insert, Parallelogram

  • Mfr # 5415257

  • Zoro # G4806748


product price:  $15.29
/ea

Key Features

Inscribed Circle
0.272 in
ANSI Number
XDPT1102SRMH
Rake
24.5 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415257
Zoro #
G4806748
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.031"
Insert Size
110408
Mounting Hole Dia.
3.00mm
Insert Thickness
0.157"
Cutting Edge Length
11.73mm
Through Hole Inside Dia.
3.00mm
Width
6.90mm
Corner Radius
0.80mm
Thickness
0.1570 in

Details

Inscribed Circle
0.272 in
Item
Parallelogram Milling Insert
ANSI Number
XDPT1102SRMH
Rake
24.5 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Non Ferrous (N) Compatibility
No
Insert Style
XDPT
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Material
Carbide
No. of Edges
2
Coating
Al2O3
Insert Shape
Parallelogram
For Use With
VSM11 Series Shoulder Mills
Grade
WP35CM
Chip-Breaker
Yes
ISO Number
XDPT110408PDSRMH
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Insert Application
Roughing
Series
VSM11
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Measurement System
Metric
Shape
Parallelogram
Chip-Breaker Style
On One Side
Secondary Material Application
Stainless Steel
Coating Process
CVD
Cutting Application
Roughing
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Secondary Material Application ISO Code
M
Manufacturer Grade
WP35CM
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Chip-Breaker Code
MH
ANSI Code
XDPT1102SRMH
Included Angle
75 Degrees
Clearance Angle
15 Degrees
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
K, P
Finish - Machining
Al2O3
Wiper Insert
Yes

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 24.5 Degrees , XDPT1102SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.