Milling Insert, Parallelogram

  • Mfr # 5415313

  • Zoro # G4765253


product price:  $16.19
/ea
Sold in multiples of 5 for $80.95

Key Features

Insert Material
Carbide
Insert Application
Medium
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Grade
WP35CM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415313
Zoro #
G4765253
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.157"
Insert Size
110412
Mounting Hole Dia.
3.00mm
Nose Radius
0.047"
Cutting Edge Length
11.74mm
Through Hole Inside Dia.
3.00mm
Width
6.90mm
Corner Radius
1.20mm
Thickness
0.1570 in

Details

Insert Material
Carbide
Insert Application
Medium
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Grade
WP35CM
Super Alloy (S) Compatibility
Yes
Coating
Al2O3
ISO Number
XDPT110412PDSRMM
No. of Edges
2
Insert Shape
Parallelogram
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Inscribed Circle
0.272 in
ANSI Number
XDPT1103SRMM
Steel (P) Compatibility
Yes
Rake
13.5 Degrees
Mounting Style
Screw Clamp
Insert Style
XDPT
Cast Iron (K) Compatibility
Yes
Item
Parallelogram Milling Insert
Cutting Direction
Right Hand
For Use With
VSM11 Series Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Series
VSM11
Chip-Breaker Style
On One Side
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Wiper Insert
Yes
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Measurement System
Metric
Shape
Parallelogram
Cutting Application
Medium
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
ANSI Code
XDPT1103SRMM
Included Angle
75 Degrees
Clearance Angle
15 Degrees
Coating Process
CVD
Number of Cutting Edges
2
Finish - Machining
Al2O3
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Manufacturer Grade
WP35CM
Material - Machining
Carbide
Primary Material Application ISO Code
K, P

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 13.5 Degrees , XDPT1103SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.