Milling Insert, Round

  • Mfr # 5542341

  • Zoro # G4844660


product price:  $23.19
/ea
Sold in multiples of 5 for $115.95

Key Features

Cutting Direction
Neutral
Insert Style
RNPJ
Non Ferrous (N) Compatibility
No
Insert Thickness
0.217"
Insert Size
1605M0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5542341
Zoro #
G4844660
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.217"
Insert Size
1605M0
Nose Radius
0.315"
Mounting Hole Dia.
5.80mm
Thickness
0.2173 in
Through Hole Inside Dia.
5.80mm
Cutting Edge Length
16.00mm

Details

Cutting Direction
Neutral
Insert Style
RNPJ
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Chip-Breaker
Yes
Steel (P) Compatibility
Yes
Rake
Positive
ISO Number
RNPJ1605M0SMM
Grade
WP40PM
Insert Application
Medium
Inscribed Circle
5/8 in
Item
Round Milling Insert
Insert Material
Carbide
No. of Edges
12
Insert Shape
Round
Hardened (H) Compatibility
Yes
Coating
AlCrTiN
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Screw Clamp
ANSI Number
RNPJ1605M0SMM
For Use With
M200 Series Copy Mills
Series
M200
Shape
Round
Number of Cutting Edges
2
Primary Material Application
Stainless Steel, Steel
Secondary Material Application ISO Code
S
Chip-Breaker Code
MM
Clearance Angle
0 Degrees
Measurement System
Metric
ANSI Code
RNPJ1605M0SMM
For Toolholder
M200D200Z04S075RN16, M200D250Z05S100RN16, M200D300Z05S100RN16, M200D300Z07S100RN16, M200D400Z06S150RN16, M200D400Z08S150RN16
Coating Process
PVD
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Cutting Application
Milling
Cutting Edge
Honed and T-Land
Chip-Breaker Style
Double Sided
Finish - Machining
AlTiN
Manufacturer Grade
WP40PM
Insert Holding Type
Screw Clamp
Secondary Material Application
Nickel, Titanium
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole

Description

Round Milling Insert, Inscribed Circle 5/8 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.