Milling Insert, Parallelogram

  • Mfr # 5415317

  • Zoro # G4863789


product price:  $15.89
/ea
Sold in multiples of 10 for $158.90

Key Features

Coating
TiN
Nose Radius
0.031"
Steel (P) Compatibility
Yes
No. of Edges
2
Inscribed Circle
0.272 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415317
Zoro #
G4863789
UPC #
-
Country of Origin
Israel

Dimensions

Nose Radius
0.031"
Insert Thickness
0.163"
Mounting Hole Dia.
3.00mm
Insert Size
110408
Thickness
0.1628 in
Corner Radius
0.80mm
Cutting Edge Length
11.75mm
Width
6.94mm
Through Hole Inside Dia.
3.00mm

Details

Coating
TiN
Steel (P) Compatibility
Yes
No. of Edges
2
Inscribed Circle
0.272 in
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Application
Medium
Insert Style
XDPT
ISO Number
XDPT110408PDSRMM
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
Grade
WU35PM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw Clamp
Chip-Breaker
Yes
For Use With
VSM11 Series Shoulder Mills
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Stainless (M) Compatibility
Yes
ANSI Number
XDPT1102SRMM
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Rake
-15 Degrees
Insert Shape
Parallelogram
Series
VSM11
Finish - Machining
TiN
Measurement System
Metric
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Cutting Application
Medium
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Included Angle
75 Degrees
Shape
Parallelogram
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Coating Process
PVD
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, P, S
Wiper Insert
Yes
Insert Holding Type
Screw Clamp
ANSI Code
XDPT1102SRMM
Clearance Angle
15 Degrees
Material - Machining
Carbide
Manufacturer Grade
WU35PM
Chip-Breaker Code
MM

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, -15 Degrees , XDPT1102SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.