Milling Insert, Parallelogram

  • Mfr # 5988160

  • Zoro # G4788837


product price:  $19.39
/ea
Sold in multiples of 5 for $96.95

Key Features

Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Mounting Hole Dia.
4.40mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5988160
Zoro #
G4788837
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
4.40mm
Insert Thickness
0.193"
Nose Radius
0.079"
Insert Size
170420
Thickness
0.1929 in
Through Hole Inside Dia.
4.40mm
Width
9.60mm
Corner Radius
2.00mm
Cutting Edge Length
16.72mm

Details

Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Mounting Style
Screw Clamp
Insert Material
Carbide
For Use With
VSM17 Series Shoulder Mills
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Super Alloy (S) Compatibility
Yes
Rake
15.8 Degrees
Insert Style
XDPT
ANSI Number
XDPT1705SRMM
ISO Number
XDPT170420PESRMM
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Chip-Breaker
Yes
Hardened (H) Compatibility
Yes
Insert Application
Medium
Grade
WP35CM
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
Yes
Inscribed Circle
0.378 in
Coating
Al2O3
Series
VSM17
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Stainless Steel
For Toolholder
VSM17D150Z04S075XD17, VSM17D200Z04S075XD17, VSM17D200Z05S075XD17, VSM17D200Z06S075XD17, VSM17D250Z05S075XD17, VSM17D250Z06S075XD17, VSM17D300Z06S100XD17, VSM17D300Z07S100XD17, VSM17D400Z08S150XD17, VSM17D500Z09S150XD17, VSM17D600Z12S150XD17
Cutting Application
Medium
ANSI Code
XDPT1705SRMM
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Material - Machining
Carbide
Finish - Machining
Al2O3
Clearance Angle
15 Degrees
Wiper Insert
Yes
Included Angle
75 Degrees
Features
MM is a Medium to Heavy-Machining Geometry and is the First Choice for General Purpose and Universal Applications
Number of Cutting Edges
2
Chip-Breaker Code
MM
Insert Holding Type
Screw Clamp
Shape
Parallelogram
Manufacturer Grade
WP35CM
Measurement System
Metric
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M

Description

Parallelogram Milling Insert, Inscribed Circle 0.378 in, 15.8 Degrees , XDPT1705SRMM, MM, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.