Milling Insert, Trigon

  • Mfr # 5419648

  • Zoro # G4800682


product price:  $29.19
/ea
Sold in multiples of 5 for $145.95

Key Features

Non Ferrous (N) Compatibility
No
Rake
Positive
ISO Number
WOEJ120712SRMM
Nose Radius
0.050"
Super Alloy (S) Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5419648
Zoro #
G4800682
UPC #
-
Country of Origin
United States

Dimensions

Nose Radius
0.050"
Insert Thickness
0.287"
Mounting Hole Dia.
4.80mm
Insert Size
120712
Through Hole Inside Dia.
4.80mm
Corner Radius
1.27mm
Thickness
0.2870 in

Details

Non Ferrous (N) Compatibility
No
Rake
Positive
ISO Number
WOEJ120712SRMM
Item
Trigon Milling Insert
Super Alloy (S) Compatibility
Yes
Insert Application
Medium
Stainless (M) Compatibility
Yes
Insert Style
WOEJ
Cast Iron (K) Compatibility
No
Chip-Breaker
Yes
Cutting Direction
Right Hand
Lead Angle
12 Degrees
ANSI Number
WOEJ120712SRMM
Coating
AlTiN
Inscribed Circle
0.4720 in
Grade
WP25PM
Steel (P) Compatibility
Yes
For Use With
M370 Series Copy Mills
Insert Material
Carbide
No. of Edges
6
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Shape
Trigon
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Series
M370
Chip-Breaker Code
MM
ANSI Code
WOEJ120712SRMM
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
For Toolholder
M370D200Z03S075WO12, M370D200Z04S075WO12, M370D200Z04S075WO12L200, M370D250Z05S075WO12, M370D250Z05S100WO12, M370D300Z05S125WO12, M370D300Z06S100WO12, M370D300Z06S100WO12L197, M370D300Z06S125WO12, M370D400Z06S150WO12, M370D400Z08S150WO12, M370D500Z07S150WO12, M370D500Z09S150WO12
Primary Material Application ISO Code
M, P, S
Cutting Application
Medium Cutting
Wiper Insert
Yes
Included Angle
101.5 Degrees
Coating Process
PVD
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
AlTiN
Features
MM Geometry Provides Lower Cutting Forces
Shape
Trigon
Secondary Material Application
Cast Iron, Hardened Steel
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
H, K
Chip-Breaker Style
Double Sided
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Insert Holding Type
Screw Clamp
Number of Cutting Edges
6
Manufacturer Grade
WP25PM

Description

Trigon Milling Insert, Inscribed Circle 0.4720 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.