Milling Insert, Parallelogram

  • Mfr # 5415366

  • Zoro # G4758691


product price:  $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

For Use With
VSM11 Series Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Thickness
0.157"
Nose Radius
0.062"
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415366
Zoro #
G4758691
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.157"
Nose Radius
0.062"
Mounting Hole Dia.
3.00mm
Insert Size
110416
Width
6.90mm
Thickness
0.1570 in
Corner Radius
1.60mm
Cutting Edge Length
11.74mm
Through Hole Inside Dia.
3.00mm

Details

For Use With
VSM11 Series Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Steel (P)
Insert Shape
Parallelogram
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Steel (P) Compatibility
Yes
Grade
WP35CM
Insert Material
Carbide
Coating
Al2O3
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
2
Inscribed Circle
0.274 in
Chip-Breaker
Yes
Insert Style
XDPT
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Rake
24.5 Degrees
Super Alloy (S) Compatibility
No
ANSI Number
XDPT1104SRMH
Cutting Direction
Right Hand
Item
Parallelogram Milling Insert
ISO Number
XDPT110416PDSRMH
Insert Application
Roughing
Series
VSM11
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Steel
Finish - Machining
Al2O3
Insert Holding Type
Screw Clamp
Coating Process
CVD
Number of Cutting Edges
2
Wiper Insert
Yes
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P
Chip-Breaker Code
MH
ANSI Code
XDPT1104SRMH
Shape
Parallelogram
Measurement System
Metric
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
WP35CM
Material - Machining
Carbide
Cutting Application
Roughing
Included Angle
75 Degrees
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11

Description

Parallelogram Milling Insert, Inscribed Circle 0.274 in, 24.5 Degrees , XDPT1104SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.