Milling Insert, Parallelogram

  • Mfr # 6180173

  • Zoro # G4776270


product price:  $18.15
/ea

Key Features

ISO Number
XDCT110408PDERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Coating
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180173
Zoro #
G4776270
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Insert Size
110408
Insert Thickness
0.157"
Thickness
0.1570 in
Cutting Edge Length
11.73mm
Width
6.90mm
Corner Radius
0.80mm
Through Hole Inside Dia.
3.00mm

Details

ISO Number
XDCT110408PDERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Coating
AlTiN
Insert Shape
Parallelogram
Insert Style
XDCT
ANSI Number
XDCT1102ERML
Insert Material
Carbide
No. of Edges
2
For Use With
VSM11 Series Shoulder Mills
Rake
15.08 Degrees
Cutting Direction
Right Hand
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Item
Parallelogram Milling Insert
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Insert Application
Finishing
Inscribed Circle
0.272 in
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
No
Grade
WS40PM
Mounting Style
Screw Clamp
Series
VSM11
Secondary Material Application
Steel
Finish - Machining
AlTiN
For Toolholder
VHM11D100Z02W225XD11, VHM11D150Z05S250XD11, VHM11D200Z04S300XD11, VHM11D200Z06S300XD11, VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Insert Holding Type
Screw Clamp
Chip-Breaker Style
On One Side
Manufacturer Grade
WS40PM
Clearance Angle
15 Degrees
Measurement System
Metric
Cutting Application
Finishing
ANSI Code
XDCT1102ERML
Wiper Insert
Yes
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
ML
Included Angle
75 Degrees
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Shape
Parallelogram
Secondary Material Application ISO Code
P

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.