Milling Insert, Parallelogram

  • Mfr # 5415420

  • Zoro # G4805409


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Lead Angle
0.25 Degrees ANSI, 89.75 Degrees ISO
Insert Thickness
0.157"
Insert Application
Finishing
Insert Style
XDCT
Insert Material
PCD
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415420
Zoro #
G4805409
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.016"
Insert Size
110404
Through Hole Inside Dia.
3.00mm
Cutting Edge Length
13.41mm
Width
6.90mm
Corner Radius
0.40mm
Thickness
0.1570 in

Details

Lead Angle
0.25 Degrees ANSI, 89.75 Degrees ISO
Insert Application
Finishing
Insert Style
XDCT
Insert Material
PCD
Super Alloy (S) Compatibility
No
Chip-Breaker
Yes
For Use With
VSM11 Series Shoulder Mills
Cutting Direction
Right Hand
ANSI Number
XDCT1101RPCD
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
No. of Edges
1
Stainless (M) Compatibility
No
Inscribed Circle
0.272 in
Cast Iron (K) Compatibility
No
Insert Shape
Parallelogram
Rake
Positive
Grade
WDN10U
Mounting Style
Screw Clamp
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
ISO Number
XDCW110404PDFRPCD
Coating
Uncoated
Steel (P) Compatibility
No
Series
VSM11
Finish - Machining
Bright (Uncoated)
Number of Cutting Edges
1
ANSI Code
XDCW1101RPCD
Manufacturer Grade
WDN10U
Insert Holding Type
Screw Clamp
Clearance Angle
15 Degrees
Wiper Insert
Yes
Measurement System
Metric
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Shape
Parallelogram
Cutting Application
Finishing
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material - Machining
Polycrystalline Diamond
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Features
PCD is the First Choice for Roughing and Finishing of Abrasive Non-Ferrous Materials and Aluminium Alloy
Primary Material Application ISO Code
N
Hole Type
40 Degrees to 60 Degrees Countersink Hole

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, Positive, XDCW1101RPCD, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.