Milling Insert, Square

  • Mfr # 3950603

  • Zoro # G4859948


product price:  $17.39
/ea
Sold in multiples of 5 for $86.95

Key Features

Steel (P) Compatibility
Yes
Insert Thickness
0.1875"
Mounting Style
Screw Clamp
No. of Edges
4
Coating
ALOX-SN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3950603
Zoro #
G4859948
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insert Thickness
0.1875"
Mounting Hole Dia.
0.1730 in
Insert Size
433
Nose Radius
0.047"
Cutting Edge Length
12.70mm
Thickness
0.1875 in
Corner Radius
3/64 in
Through Hole Inside Dia.
0.1730 in

Details

Item
Square Milling Insert
Steel (P) Compatibility
Yes
Mounting Style
Screw Clamp
No. of Edges
4
Coating
ALOX-SN
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P), Super Alloy (S)
Insert Application
Roughing
For Use With
M690 Series 0 Degrees /90 Degrees Shoulder Mills
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Chip-Breaker
Yes
Stainless (M) Compatibility
Yes
Grade
TN6540
Non Ferrous (N) Compatibility
No
ISO Number
SDMX120412RMH
Inscribed Circle
1/2 in
Lead Angle
90 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
ANSI Number
SDMX433RMH
Insert Shape
Square
Rake
Positive
Hardened (H) Compatibility
No
Insert Style
SDMX
Series
M690
Insert Holding Type
Screw Clamp
Coating Process
PVD
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Finish - Machining
TiAlN
Cutting Application
Medium Cutting to Heavy Roughing
Material - Machining
Carbide
ANSI Code
SDMX433RMH
Manufacturer Grade
TN6540
Wiper Insert
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Included Angle
90 Degrees
Clearance Angle
15.3 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
MH
Primary Material Application ISO Code
M, P, S
Measurement System
Fractional Inch
Shape
Square
Number of Cutting Edges
4

Description

Square Milling Insert, Inscribed Circle 1/2 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.