Milling Insert, Parallelogram

  • Mfr # 5415548

  • Zoro # G4824397


product price:  $18.49
/ea

Key Features

Insert Thickness
0.157"
No. of Edges
2
Mounting Hole Dia.
3.00mm
ISO Number
XDCT110408PDERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5415548
Zoro #
G4824397
UPC #
-
Country of Origin
United States

Dimensions

Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Insert Size
110408
Nose Radius
0.031"
Thickness
0.1570 in
Corner Radius
0.80mm
Cutting Edge Length
11.73mm
Through Hole Inside Dia.
3.00mm
Width
6.90mm

Details

No. of Edges
2
ISO Number
XDCT110408PDERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Rake
15.08 Degrees
Hardened (H) Compatibility
No
Item
Parallelogram Milling Insert
Non Ferrous (N) Compatibility
No
For Use With
VSM11 Series Shoulder Mills
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Insert Style
XDCT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Shape
Parallelogram
Grade
WP25PM
ANSI Number
XDCT1102ERML
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Insert Material
Carbide
Mounting Style
Screw Clamp
Coating
AlTiN
Chip-Breaker
Yes
Inscribed Circle
0.272 in
Stainless (M) Compatibility
Yes
Insert Application
Finishing
Series
VSM11
Wiper Insert
Yes
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees
Secondary Material Application ISO Code
H, K
Cutting Application
Finishing
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Chip-Breaker Code
ML
Insert Holding Type
Screw Clamp
Secondary Material Application
Cast Iron, Hardened Steel
Manufacturer Grade
WP25PM
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
ANSI Code
XDCT1102ERML
Shape
Parallelogram
Coating Process
PVD
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Number of Cutting Edges
2
Finish - Machining
AlTiN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.