Milling Insert, Parallelogram

  • Mfr # 5517826

  • Zoro # G4847987


product price:  $18.19
/ea
Sold in multiples of 10 for $181.90

Key Features

Coating
TiN
For Use With
VSM11 Series Shoulder Mills
Hardened (H) Compatibility
No
Insert Application
Finishing
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5517826
Zoro #
G4847987
UPC #
-
Country of Origin
Israel

Dimensions

Insert Size
110408
Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Cutting Edge Length
11.73mm
Through Hole Inside Dia.
3.00mm
Corner Radius
0.80mm
Thickness
0.1570 in
Width
6.90mm

Details

Coating
TiN
For Use With
VSM11 Series Shoulder Mills
Hardened (H) Compatibility
No
Insert Application
Finishing
Insert Material
Carbide
Insert Shape
Parallelogram
ANSI Number
XDCT1102ERML
No. of Edges
2
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Chip-Breaker
Yes
Insert Style
XDCT
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Mounting Style
Screw Clamp
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Parallelogram Milling Insert
Inscribed Circle
0.272 in
Rake
15.08 Degrees
Stainless (M) Compatibility
Yes
ISO Number
XDCT110408PDERML
Workpiece Compatibility
Stainless (M), Super Alloy (S)
Grade
WS30PM
Cutting Direction
Right Hand
Series
VSM11
Shape
Parallelogram
Number of Cutting Edges
2
Cutting Application
Finishing
Secondary Material Application ISO Code
P
Chip-Breaker Code
ML
Wiper Insert
Yes
Coating Process
PVD
Included Angle
75 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
M, S
Manufacturer Grade
WS30PM
ANSI Code
XDCT1102ERML
Finish - Machining
TiN
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Steel
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Insert Holding Type
Screw Clamp
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Measurement System
Metric
Chip-Breaker Style
On One Side
Features
ML is a Light to Medium-Machining Geometry and is the First Choice for Stainless Steel and Titanium Materials
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1102ERML, ML, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.