Milling Insert, Hexagon

  • Mfr # 6180278

  • Zoro # G4851301


product price:  $22.19
/ea
Sold in multiples of 5 for $110.95

Key Features

Insert Style
HNPJ
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
WS40PM
Insert Size
535
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6180278
Zoro #
G4851301
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
535
Mounting Hole Dia.
0.1970 in
Insert Thickness
0.2190"
Nose Radius
0.047"
Corner Radius
3/64 in
Cutting Edge Length
8.58mm
Thickness
0.2190 in
Through Hole Inside Dia.
0.1970 in

Details

Insert Style
HNPJ
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Grade
WS40PM
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Insert Material
Carbide
Lead Angle
15 Degrees ANSI, 75 Degrees ISO
Item
Hexagon Milling Insert
Insert Shape
Hexagon
Rake
Positive
Cutting Direction
Right Hand
Coating
AlTiN
Mounting Style
Screw Clamp
Insert Application
Medium
No. of Edges
12
ISO Number
HNPJ0905ANSNGD
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Non Ferrous (N) Compatibility
No
For Use With
M1200 Series Face Mills
ANSI Number
HNPJ535ANSNGD
Series
M1200
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Wiper Insert
Yes
Chip-Breaker Code
GD
Chip-Breaker Style
Double Sided
Cutting Application
Medium Cutting
For Toolholder
M1200HF200Z04S075HN09, M1200HF250Z05S075HN09, M1200HF300Z06S100HN09, M1200HF400Z08S150HN09, M1200HF500Z09S150HN09, M1200HF600Z12S200HN09
Primary Material Application ISO Code
M, P, S
Hole Type
70 Degrees to 90 Degrees Double Countersink Hole
Material - Machining
Carbide
Finish - Machining
AlTiN
Measurement System
Fractional Inch
Insert Holding Type
Screw Clamp
ANSI Code
HNPJ535ANSNGD
Clearance Angle
0 Degrees
Shape
Hexagon
Number of Cutting Edges
12
Manufacturer Grade
WS40PM
Included Angle
120 Degrees

Description

Hexagon Milling Insert, Inscribed Circle 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.