Milling Insert, Parallelogram

  • Mfr # 5545064

  • Zoro # G4819777


product price:  $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Insert Style
XDPT
Rake
24.5 Degrees
No. of Edges
2
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5545064
Zoro #
G4819777
UPC #
-
Country of Origin
Israel

Dimensions

Insert Thickness
0.157"
Mounting Hole Dia.
3.00mm
Nose Radius
0.031"
Insert Size
110408
Width
6.90mm
Cutting Edge Length
11.73mm
Corner Radius
0.80mm
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm

Details

Insert Style
XDPT
Rake
24.5 Degrees
No. of Edges
2
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
Insert Shape
Parallelogram
Inscribed Circle
0.272 in
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
XDPT1102SRMH
Steel (P) Compatibility
Yes
ISO Number
XDPT110408PDSRMH
Mounting Style
Screw Clamp
Insert Material
Carbide
Coating
AlCrTiN
For Use With
VSM11 Series Shoulder Mills
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Right Hand
Grade
WP40PM
Hardened (H) Compatibility
No
Insert Application
Roughing
Chip-Breaker
Yes
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Cast Iron (K) Compatibility
Yes
Series
VSM11
Measurement System
Metric
Insert Holding Type
Screw Clamp
Chip-Breaker Code
MH
Cutting Application
Roughing
Secondary Material Application ISO Code
S
Finish - Machining
AlCrTiN
Material - Machining
Carbide
Wiper Insert
Yes
ANSI Code
XDPT1102SRMH
Coating Process
PVD
Shape
Parallelogram
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
Primary Material Application
Stainless Steel, Steel
Secondary Material Application
Nickel, Titanium
Features
MH is a Heavy-Duty Machining Geometry and is the First Choice for Steel and Cast Iron Materials
Number of Cutting Edges
2
Included Angle
75 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
WP40PM
Primary Material Application ISO Code
M, P
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 24.5 Degrees , XDPT1102SRMH, MH, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.