Milling Insert, Parallelogram

  • Mfr # 5933940

  • Zoro # G4804340


product price:  $16.49
/ea

Key Features

No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
Insert Thickness
0.157"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5933940
Zoro #
G4804340
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
0.157"
Insert Size
110404
Mounting Hole Dia.
3.00mm
Nose Radius
0.016"
Cutting Edge Length
11.72mm
Width
6.90mm
Corner Radius
0.40mm
Thickness
0.1570 in
Through Hole Inside Dia.
3.00mm

Details

No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Insert Shape
Parallelogram
Hardened (H) Compatibility
No
Coating
Uncoated
Workpiece Compatibility
Nonferrous (N)
Insert Material
Carbide
Item
Parallelogram Milling Insert
Super Alloy (S) Compatibility
No
ANSI Number
XDCT1101RALP
Chip-Breaker
Yes
Rake
15.08 Degrees
Grade
WN10HM
For Use With
VSM11 Series Shoulder Mills
Mounting Style
Screw Clamp
Lead Angle
1 Degrees ANSI, 89 Degrees ISO
Insert Application
Finishing
Insert Style
XDCT
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
ISO Number
XDCT110404PDFRALP
Steel (P) Compatibility
No
Inscribed Circle
0.272 in
Series
VSM11
Primary Material Application ISO Code
N
For Toolholder
VSM11D150Z04S075XD11, VSM11D150Z06S075XD11, VSM11D200Z05S075XD11, VSM11D200Z08S075XD11, VSM11D250Z06S075XD11, VSM11D250Z09S075XD11, VSM11D300Z08S100XD11, VSM11D400Z09S150XD11, VSM11D600Z07S150XD11
ANSI Code
XDCT1101RALP
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Hole Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
Bright (Uncoated)
Cutting Application
Finishing
Chip-Breaker Style
On One Side
Chip-Breaker Code
ALP
Manufacturer Grade
WN10HM
Shape
Parallelogram
Wiper Insert
Yes
Clearance Angle
15 Degrees
Measurement System
Metric
Features
ALP is the First Choice for Roughing and Finishing of Aluminium Alloy
Insert Holding Type
Screw Clamp
Number of Cutting Edges
2
Included Angle
75 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.272 in, 15.08 Degrees , XDCT1101RALP, ALP, On One Side, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.